Check Availability
22 to 18 AWG Splice Connector, Nylon, PK of 100
  • STA-KON 

    22 to 18 AWG Splice Connector, Nylon, PK of 100

  • Item # 3KF22
  • Mfr. Model # 2RA18
Qty
Invalid Quantity
Share This Product Add to List

Product Details

In the butt splice connector, the wires are butted together and crimped at each end of the splice.
Show More Close
 

Technical Specifications

Item # 3KF22
Mfr. Model # 2RA18
UNSPSC #39121432
Catalog Page 380
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Nylon
Insulation Color Red
Connection Type Crimp
Wire Range 22 to 18 AWG
Max. Temp. 221 Degrees F
Barrel Inside Dia. 0.115"
Max. Voltage 600V
Overall Length 1.190"
Seam Overlapped
Connection Material Copper
Standards UL File 98909, CSA Certified, Flammability To V-2 Per UL-94, MIL-T-7928

* This product's country of origin is subject to change

Compliance and Restrictions