Check Availability
Fuel Stabilizer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

STA-BILĀ® Fuel Stabilizer gives you peace of mind when storing gasoline-powered vehicles or equipment. It helps ensure quick, easy starts when it's time to put the equipment back to work or on the road. Formulated to work in all gasoline blends, including ethanol blends up to E-85, to keep fuel fresh for up to 24 months: No need to drain fuel before storage. This alcohol-free additive also helps prevent gum and varnish buildup.
Show More Close
 

Technical Specifications

Item # 2AEP4
Mfr. Model # 22213
UNSPSC #12161807
Catalog Page 900
Shipping Weight 7.12 lbs
Country of Origin USA *
Item Fuel Stabilizer
Application Keeps fuel fresh for up to 24 months during storage. Eliminates the need to drain fuel prior to storage. Ensures quick, easy starts after storage. Prevents gum and varnish build-up. Effective in all gasoline, including Ethanol blends. For all gasoline engines, including 2-cycle.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms