Check Availability
  • Fuel Stabilizers
  • STA-BIL 

    Ethanol Fuel Treatment, 173° Flash Point (F), 8 oz. Size, 0.9 Specific Gravity

  • Item # 5EVX7
  • Mfr. Model # 22239
Ethanol Fuel Treatment,  173° Flash Point (F),  8 oz. Size,  0.9 Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sta-Bil® 360°™ Marine™ fuel stabilizer is designed to make your marine engine perform better year-round. Use it at every fill-up to boost engine power and fuel efficiency, and add it to the fuel line before storage to stabilize fuel up to 12 months.
The additive removes excess water from the fuel tank for a smooth idle, and provides effective protection against ethanol blended fuels. It is formulated specifically for marine environments, with extra corrosion preventers and fuel system cleaners to help protect against corrosion from moisture and ethanol-induced water attraction. 360 Marine removes carbon buildup, gum, and varnish to help increase performance, power, and fuel efficiency. The treatment coats all metal parts in the fuel system, above and below the fuel line, to protect from rust and corrosion, even when the engine is not running.
Show More Close
 

Technical Specifications

Item # 5EVX7
Mfr. Model # 22239
UNSPSC #26101740
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Ethanol Fuel Treatment
Size 8 oz.
Appearance Transparent
Flash Point (F) 173 Degrees
Specific Gravity 0.9
Application Fuel Additive
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms