Check Availability
  • Fuel Stabilizers
  • STA-BIL 

    Ethanol Fuel Treatment, 183° Flash Point (F), 10 oz. Size, 0.9 Specific Gravity

  • Item # 10N792
  • Mfr. Model # 22264
Ethanol Fuel Treatment,  183° Flash Point (F),  10 oz. Size,  0.9 Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

STA-BIL® 360°® Performance™ additive has a vapor corrosion inhibitor that rises above the fuel line to extend rust and corrosion protection to all metal parts of the fuel system and combustion chamber. Use it with every fill-up to keep your engine running smoothly and powerfully, and boost fuel efficiency. 360° Performance removes the carbon buildup, gum, and varnish that impair engine performance and lets fuel burn more completely. It offers effective protection against ethanol blended fuels.
Show More Close
 

Technical Specifications

Item # 10N792
Mfr. Model # 22264
UNSPSC #47131828
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Ethanol Fuel Treatment
Size 10 oz.
Appearance Amber / Brown Liquid
Flash Point (F) 183 Degrees
Specific Gravity 0.9
Application Fuel Additive. Vapor corrosion inhibitor rises above fuel line to protect all metal parts of the fuel system and combustion chamber from rust and corrosion. Effective ethanol protection.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms