Check Availability
  • Fuel Stabilizers
  • STA-BIL 

    Diesel Fuel Stabilizer, 169° Flash Point (F), 32 oz. Size, 0.994 Specific Gravity

  • Item # 10N802
  • Mfr. Model # 22254
Diesel Fuel Stabilizer,  169° Flash Point (F),  32 oz. Size,  0.994 Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Diesel Formula STA-BIL® Fuel Stabilizer helps keep fuel fresh for quick, easy starts. It's designed to add with every fill-up to prevent sludge and sediment formation, clean and lubricate the fuel system, protect against corrosion, and reduce oxidation caused by thermal breakdown. Diesel Formula STA-BIL® Fuel Stabilizer helps remove water to inhibit growth of bacteria, fungus, and algae. Compatible with all ULSD and biodiesel blends.
Show More Close
 

Technical Specifications

Item # 10N802
Mfr. Model # 22254
UNSPSC #47131828
Catalog Page 900
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Diesel Fuel Stabilizer
Size 32 oz.
Appearance Liquid
Flash Point (F) 169 Degrees
Specific Gravity 0.994
Application Treats up to 320 gal. Fuel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms