Check Availability
  • SSI 

    Temporary Strainer, Cone Style, 2 In, SS

  • Item # 2RTA1
  • Mfr. Model # TC1VH1W-A4A
Temporary Strainer, Cone Style, 2 In, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RTA1
Mfr. Model # TC1VH1W-A4A
UNSPSC #40142501
Shipping Weight 1.1 lbs
Country of Origin China *
Item Temporary Strainer
Type Cone Style
Pipe Size 2"
Connection Wafer Flat Face
Inside Dia. 1-3/4"
Outside Dia. 4"
Handle Width (In.) 1/8
Length 3"
Material of Construction 304 Stainless Steel
Max. Pressure 740 PSIG
Max. Temp. (F) 800
Class 150/300
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In