Check Availability
  • SSI 

    Strainer,Suction Diffuser,Size 8 x 8 In

  • Item # 1RXJ6
  • Mfr. Model # 0800-125SFIQ-42
Strainer,Suction Diffuser,Size 8 x 8 In
Qty
  • Web Price
    $1,108.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXJ6
Mfr. Model # 0800-125SFIQ-42
UNSPSC #40142501
Shipping Weight 292.0 lbs
Country of Origin China *
Item Strainer
Type Suction Diffuser
Size (In.) 8 x 8
Connection FF Flange
Body Material Cast Iron
Screen Size 20 Mesh
Screen 304 Stainless Steel
Seal Buna N
Length 21.4"
Max. Pressure (PSI) 200
Max. Temp. (F) 212
Standards Built According to ASME B31.1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close