Check Availability
  • SSI 

    Strainer,Suction Diffuser,Size 5 x 5 In

  • Item # 1RXJ1
  • Mfr. Model # 0500-125SFIN-42
Strainer,Suction Diffuser,Size 5 x 5 In
Qty
  • Web Price
    $526.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXJ1
Mfr. Model # 0500-125SFIN-42
UNSPSC #40142501
Shipping Weight 130.0 lbs
Country of Origin China *
Item Strainer
Type Suction Diffuser
Size (In.) 5 x 5
Connection FF Flange
Body Material Cast Iron
Screen Size 20 Mesh
Screen 304 Stainless Steel
Seal Buna N
Length 15.5"
Max. Pressure (PSI) 200
Max. Temp. (F) 212
Standards Built According to ASME B31.1
* This product's country of origin is subject to change

Compliance and Restrictions