Check Availability
  • SSI 

    Strainer,Suction Diffuser,Size 3 x 2 In

  • Item # 1RXH4
  • Mfr. Model # 0300-125SFIH-42
Strainer,Suction Diffuser,Size 3 x 2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXH4
Mfr. Model # 0300-125SFIH-42
UNSPSC #40142501
Shipping Weight 39.43 lbs
Country of Origin China *
Item Strainer
Type Suction Diffuser
Size (In.) 3 x 2
Connection FF Flange
Body Material Cast Iron
Screen Size 20 Mesh
Screen 304 Stainless Steel
Seal Buna N
Length 9.9"
Max. Pressure (PSI) 200
Max. Temp. (F) 212
Standards ASME B16.1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close