Check Availability
  • SSI 

    Strainer,Suction Diffuser,Size 2 1/2 In

  • Item # 1RXH3
  • Mfr. Model # 0250-125SFIJ-42
Strainer,Suction Diffuser,Size 2 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXH3
Mfr. Model # 0250-125SFIJ-42
UNSPSC #40142501
Shipping Weight 41.85 lbs
Country of Origin China *
Item Strainer
Type Suction Diffuser
Size (In.) 2-1/2 x 2-1/2
Connection FF Flange
Body Material Cast Iron
Screen Size 20 Mesh
Screen 304 Stainless Steel
Seal Buna N
Length 10.6"
Max. Pressure (PSI) 200
Max. Temp. (F) 212
Standards ASME B16.1
* This product's country of origin is subject to change

Compliance and Restrictions