Check Availability
  • SSI 

    Strainer,Suction Diffuser,2 x 1 1/2 In

  • Item # 1RXG9
  • Mfr. Model # 0200-125SFIG-42
Strainer,Suction Diffuser,2 x 1 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXG9
Mfr. Model # 0200-125SFIG-42
UNSPSC #40142501
Shipping Weight 31.9 lbs
Country of Origin China *
Item Strainer
Type Suction Diffuser
Size (In.) 2 x 1-1/2
Connection FF Flange
Body Material Cast Iron
Screen Size 20 Mesh
Screen 304 Stainless Steel
Seal Buna N
Length 9.9"
Max. Pressure (PSI) 200
Max. Temp. (F) 212
Standards ASME B16.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.