Check Availability
  • SSI SCHAEFER 

    Straight Wall Container, Yellow, 12"H x 26"L x 19"W, 1EA

  • Item # 8PLT3
  • Mfr. Model # 1461.261912YL1
Straight Wall Container, Yellow, 12"H x 26"L x 19"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SSI SCHAEFER general-purpose, straight wall container is easy to clean and ideal for food processing and industrial applications. Durable, high-density polyethylene construction resists most oils, acids, and alkalis. Container is stackable for easy transport.
Show More Close
 

Technical Specifications

Item # 8PLT3
Mfr. Model # 1461.261912YL1
UNSPSC #24112404
Shipping Weight 9.0 lbs
Country of Origin Germany *
Item Straight Wall Container
Outside Length 26"
Outside Width 19"
Outside Height 12"
Volume Capacity 2.51 cu. ft.
Load Capacity 55 lb.
Color Yellow
Material High Density Polyethylene
Inside Length 24-3/4"
Inside Width 18-1/2"
Inside Height 11-1/8"
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms