This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SSI SCHAEFER 

    Straight Wall Container, Gray, 7-1/2"H x 23-29/32"L x 14-29/32"W, 1EA

  • Item # 54LW52
  • Mfr. Model # NF241507.ASGY1
Straight Wall Container, Gray, 7-1/2"H x 23-29/32"L x 14-29/32"W, 1EA

See alternate products available online.

Product Details

This straight wall container features polypropylene construction, which offers heat resistance and high chemical resistance. It also features solid walls and a solid bottom. Use for storage and stacking with other compatible containers, available separately.
Show More Close
 

Technical Specifications

Item # 54LW52
Mfr. Model # NF241507.ASGY1
UNSPSC #24112003
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Straight Wall Container
Outside Length 23-29/32"
Outside Width 14-29/32"
Outside Height 7-1/2"
Volume Capacity 1.12 cu. ft.
Load Capacity 33 lb.
Color Gray
Material Polypropylene
Inside Length 21-1/2"
Inside Width 13-7/64"
Inside Height 6-29/32"
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms