Check Availability
  • SSI SCHAEFER 

    Steel Divider, Gray, 1 EA

  • Item # 4VL97
  • Mfr. Model # FD1813
Steel Divider, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VL97
Mfr. Model # FD1813
UNSPSC #24112406
Shipping Weight 2.2 lbs
Country of Origin Germany *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Width 18"
Overall Depth 18"
Overall Height 13-1/2"
Material Steel
Color Gray
Finish - Shelving and Racks Galvanized
For Use With Closed Units
* This product's country of origin is subject to change

Compliance and Restrictions