Check Availability
  • SSI SCHAEFER 

    Steel Beam, Overall Width: 39", Silver

  • Item # 38HU99
  • Mfr. Model # OLRB.39GY2
Steel Beam, Overall Width: 39", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HU99
Mfr. Model # OLRB.39GY2
UNSPSC #24102004
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item - Boltless Shelving Accessories Beam
Overall Width 39"
Color Silver
Material Steel
No. of Shelves 1
Shelf Capacity 500 lb.
Finish - Shelving and Racks Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions