This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SSI SCHAEFER 

    Starter Open Metal Shelving, 50-1/2"W x 24"D x 85-1/2" Load Cap., 4 Shelves, Gray

  • Item # 38HV05
  • Mfr. Model # SR4SW.855124X4
Starter Open Metal Shelving, 50-1/2"W x 24"D x 85-1/2" Load Cap., 4 Shelves, Gray

Technical Specifications

Item # 38HV05
Mfr. Model # SR4SW.855124X4
UNSPSC #24102004
Shipping Weight 107.0 lbs
Country of Origin Germany *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Open
Shelving Strength Rating Heavy Duty
Shelving Gauge 14
Overall Width 50-1/2"
Overall Depth 24"
Overall Height 85-1/2"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 4
Shelf Capacity 1000 lb.
Color Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Finish - Shelving and Racks Powder Coated
Shelf Style Solid
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms