Check Availability
Gray Lid, 23-5/8" L x 15-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SSI Schaefer lid is a two-piece hinged lid for use ELB series containers 49H887, 49H888, and 49H889. Each piece can be independently opened and closed. The lid includes two hinge clips for securing the lid to a container.
Show More Close
 

Technical Specifications

Item # 49H895
Mfr. Model # LTBDH.64GY1
UNSPSC #24112409
Catalog Page 1294
Shipping Weight 1.63 lbs
Country of Origin Germany *
Item Lid
Outside Length 23-5/8"
Outside Width 15-3/4"
Material Polypropylene
Color Gray
Used With Bin or Container Style Straight Wall Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In