Check Availability
Gray Lid, 15-3/4" L x 11-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SSI Schaefer container lid is a one-piece lid for ELB series containers 49H885 and 49H886. The lid has slots to accept clips for securing the lid to a container.
Show More Close
 

Technical Specifications

Item # 49H890
Mfr. Model # ELBD.43GY1
UNSPSC #24112409
Catalog Page 1294
Shipping Weight 0.8 lbs
Country of Origin Germany *
Item Lid
Outside Length 15-3/4"
Outside Width 11-7/8"
Material Polypropylene
Color Gray
For Use With Mfr. No. ELB4120.GY1, ELB4220.GY1, ELB6120.GY1, ELB6220.GY1
Used With Bin or Container Style Straight Wall Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In