Check Availability
  • SSI 

    Basket Strainer, 304 SS, 2.5", Flanged

  • Item # 3EJK2
  • Mfr. Model # 0250-150B1FT-B
Basket Strainer, 304 SS, 2.5", Flanged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3EJK2
Mfr. Model # 0250-150B1FT-B
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 34.35 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Max. Fluid Temp. 1100 Degrees F
Length 17-1/2"
Height 10-13/16"
Mesh 3/64"
Screen Material 304 Stainless Steel
Screen Area 13-11/64"
Housing Material Stainless Steel
Flow Rate 120 gpm
Max. Pressure 285 psi @ 100 Degrees F
Gasket Material 304 Stainless Steel
Screen Size 3/64"
Standards ASME B16.5
* This product's country of origin is subject to change

Compliance and Restrictions