Check Availability
  • SSI 

    Basket Strainer, 304 SS, 2", Flanged, 304 SS

  • Item # 3EJK1
  • Mfr. Model # 0200-150B1FT-B
Basket Strainer, 304 SS, 2", Flanged, 304 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3EJK1
Mfr. Model # 0200-150B1FT-B
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 28.75 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 2"
Connection Type Flanged
Max. Fluid Temp. 1100 Degrees F
Length 15-3/4"
Height 9-5/16"
Mesh 3/64"
Screen Material 304 Stainless Steel
Screen Area 12-1/16"
Housing Material Stainless Steel
Flow Rate 78 gpm
Max. Pressure 285 psi @ 100 Degrees F
Gasket Material 304 Stainless Steel
Screen Size 3/64"
Standards ASME B16.5
* This product's country of origin is subject to change

Compliance and Restrictions