Check Availability
  • SSI 

    Basket Strainer, 304SS, 2", FNPT x FNPT

  • Item # 3EJJ3
  • Mfr. Model # 0200-300B2TT-B
Basket Strainer, 304SS, 2", FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.
Show More Close
 

Technical Specifications

Item # 3EJJ3
Mfr. Model # 0200-300B2TT-B
UNSPSC #40142501
Catalog Page 2896
Shipping Weight 59.2 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 2"
Connection Type FNPT x FNPT
Max. Fluid Temp. 1100 Degrees F
Length 19-13/16"
Height 12-7/16"
Mesh 3/64"
Screen Material 304 Stainless Steel
Screen Area 12-13/64"
Housing Material Stainless Steel
Flow Rate 72 gpm
Max. Pressure 700 psi @ 100 Degrees F
Gasket Material 304 Stainless Steel
Screen Size 3/64"
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In