Check Availability
  • SSI 

    Basket Strainer,304SS,1/2",FNPT x FNPT

  • Item # 3EJH8
  • Mfr. Model # 0050-300B2TT-1
Basket Strainer,304SS,1/2",FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EJH8
Mfr. Model # 0050-300B2TT-1
UNSPSC #40142501
Shipping Weight 19.68 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 1/2"
Connection Type FNPT x FNPT
Max. Fluid Temp. 1100 Degrees F
Length 9-1/2"
Height 6-5/16"
Mesh 1/32"
Screen Material 304 Stainless Steel
Screen Area 2-15/32"
Housing Material Stainless Steel
Flow Rate 4.5 gpm
Max. Pressure 700 psi @ 100 Degrees F
Gasket Material 304 Stainless Steel
Screen Size 1/32"
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.