Check Availability
  • SSI 

    6" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange

  • Item # 1RXL2
  • Mfr. Model # 0600-150WTTTM-T
6" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a design that helps reduce seat wear, this SSI double disc check valve can minimize water hammer, surge, and backflow in piping systems. Wafer-style model fits between flat-face and raised-face flanges. Valve design has independent springs to help optimize valve plate closing rates while minimizing spring stress. Suitable for use in liquid and air service in industrial process, wastewater, and pulp and paper industries.
Show More Close
 

Technical Specifications

Item # 1RXL2
Mfr. Model # 0600-150WTTTM-T
UNSPSC #40141634
Catalog Page 2901
Shipping Weight 37.8 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Double Disc
Body Material - Valves Stainless Steel
Pipe or Tube Size - Check Valves 6"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Metal
Max. Temp. - Valves 600 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 285 psi @ 600 Degrees F
Max. Steam Pressure - Valves 285 psi WSP
Seat Material - Check Valves Stainless Steel
Spring Material - Check Valves Stainless Steel
Flow - Valves 3500 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Length 8-3/4"
Width 3-7/8"
Overall Height 8-3/4"
Standards API 598 and API 594
* This product's country of origin is subject to change

Compliance and Restrictions