Check Availability
  • SSI 

    6" Double Disc Check Valve, Cast Iron, 125 Class Wafer Flange Connection Type

  • Item # 1RXK3
  • Mfr. Model # 0600-125WTIBB-T
6" Double Disc Check Valve, Cast Iron, 125 Class Wafer Flange Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a design that helps reduce seat wear, this SSI double disc check valve can minimize water hammer, surge, and backflow in piping systems. Wafer-style model fits between flat-face and raised-face flanges. Valve design has independent springs to help optimize valve plate closing rates while minimizing spring stress. Suitable for use in liquid and air service in industrial process, wastewater, and pulp and paper industries.
Show More Close
 

Technical Specifications

Item # 1RXK3
Mfr. Model # 0600-125WTIBB-T
UNSPSC #40141634
Catalog Page 2901
Shipping Weight 21.73 lbs
Country of Origin China *
Item Double Disc Check Valve
Material of Construction Cast Iron
Size 6"
Connection Type 125 Class Wafer Flange
Length 8-3/4"
Width 3"
Overall Height 8-3/4"
Max. Temp. 250 Degrees F
Seat Material Buna N
Seal Material Buna N
Standards API 598 and FM Approval
* This product's country of origin is subject to change

Compliance and Restrictions