Check Availability
  • SSI 

    5" Check Valve, Archetype: Single, Inline Silent, Flange x Flange

  • Item # 1RXG6
  • Mfr. Model # 0500-125WCITM-T
5" Check Valve, Archetype: Single, Inline Silent, Flange x Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXG6
Mfr. Model # 0500-125WCITM-T
UNSPSC #40141634
Shipping Weight 27.7 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Silent
Body Material - Valves Cast Iron
Pipe or Tube Size - Check Valves 5"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Metal
Max. Temp. - Valves 300 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 200 psi @ 250 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Seat Material - Check Valves Stainless Steel
Spring Material - Check Valves Stainless Steel
Flow - Valves 2000 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Length 7-3/4"
Standards ASME Sec VIII and API598
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.