Check Availability
  • SSI 

    4" Check Valve, Archetype: Single, Inline Silent, Flange x Flange

  • Item # 1RXG5
  • Mfr. Model # 0400-125WCITM-T
4" Check Valve, Archetype: Single, Inline Silent, Flange x Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a silent, non-slam closure, this SSI silent check valve helps prevent flow reversal and can eliminate water hammer and system surges. Model is center guided at both ends to help prevent binding and cocking. Check valve has a wafer body style and is suitable for liquid service use in HVAC, power, process, chemical, and waste industries.
Show More Close
 

Technical Specifications

Item # 1RXG5
Mfr. Model # 0400-125WCITM-T
UNSPSC #40141634
Catalog Page 2901
Shipping Weight 19.73 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Silent
Body Material - Valves Cast Iron
Pipe or Tube Size - Check Valves 4"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Metal
Max. Temp. - Valves 300 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 200 psi @ 250 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Seat Material - Check Valves Stainless Steel
Spring Material - Check Valves Stainless Steel
Flow - Valves 1000 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Length 6-7/8"
Width 4"
Overall Height 6-7/8"
Standards ASME Sec VIII and API598
* This product's country of origin is subject to change

Compliance and Restrictions