Check Availability
  • SSI 

    3" Check Valve, Archetype: Single, Inline Silent, Flange x Flange

  • Item # 1RXF6
  • Mfr. Model # 0300-125WCIBM-T
3" Check Valve, Archetype: Single, Inline Silent, Flange x Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silent

• Max. temp.: 300°F
ASME Class 125 wafer-style valves prevent flow reversal; eliminate water hammer and system surges. EPDM O-ring. Vertical or horizontal mount. For liquid service use in HVAC, power, process, chemical, and waste industries.
Heavy-Duty Check Valves

• Max. pressure: 200 psi
Show More Close
 

Technical Specifications

Item # 1RXF6
Mfr. Model # 0300-125WCIBM-T
UNSPSC #40141634
Catalog Page 2901
Shipping Weight 10.33 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Silent
Body Material - Valves Cast Iron
Pipe or Tube Size - Check Valves 3"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Metal
Max. Temp. - Valves 300 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 200 psi @ 250 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Seat Material - Check Valves Bronze
Spring Material - Check Valves Stainless Steel
Flow - Valves 700 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Length 5-3/8"
Width 3-3/16"
Overall Height 5-3/8"
Standards ASME Sec VIII and API598
* This product's country of origin is subject to change

Compliance and Restrictions