Check Availability
  • SSI 

    2" Y Strainer, FNPT x FNPT, 3/64" Mesh, 10" Length, Stainless Steel

  • Item # 3CFU7
  • Mfr. Model # 0200-1500Y2TT-B
2" Y Strainer, FNPT x FNPT, 3/64" Mesh, 10" Length, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CFU7
Mfr. Model # 0200-1500Y2TT-B
UNSPSC #40142501
Shipping Weight 27.7 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 2"
Connection Type FNPT x FNPT
Housing Material Stainless Steel
Max. Pressure 3500 psi @ 100 Degrees F
Length 10"
Height 7-5/8"
Width 9-3/8"
Screen Area 11-5/8"
Screen Material 304 Stainless Steel
Mesh 3/64"
Gasket Material 304 Stainless Steel
Flow Rate 62 gpm
Max. Fluid Temp. 1100 Degrees F
Blow-off Port 3/4"
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions