Check Availability
  • SSI 

    10" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange

  • Item # 1RXL4
  • Mfr. Model # 1000-150WTTTM-T
10" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange
Qty
  • Web Price
    $2,403.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXL4
Mfr. Model # 1000-150WTTTM-T
UNSPSC #40141634
Shipping Weight 114.0 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Double Disc
Body Material - Valves Stainless Steel
Pipe or Tube Size - Check Valves 10"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Metal
Max. Temp. - Valves 600 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 285 psi @ 600 Degrees F
Max. Steam Pressure - Valves 285 psi WSP
Seat Material - Check Valves Stainless Steel
Spring Material - Check Valves Stainless Steel
Flow - Valves 8000 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Overall Height 11-3/8"
Standards API 598 and API 594
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms