Check Availability
  • SSI 

    10" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange

  • Item # 1RXK5
  • Mfr. Model # 1000-125WTIBB-T
10" Check Valve, Archetype: Single, Inline Double Disc, Flange x Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RXK5
Mfr. Model # 1000-125WTIBB-T
UNSPSC #40141634
Shipping Weight 67.0 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Double Disc
Body Material - Valves Cast Iron
Pipe or Tube Size - Check Valves 10"
Connection Type - Check Valves Flange x Flange
Cracking Pressure - Check Valves 0.300 to 1.250 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Buna-N
Max. Temp. - Valves 300 Degrees F
Min. Temp. - Valves 60 Degrees F
Max. Water Pressure - Valves 200 psi @ 250 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Seat Material - Check Valves Buna-N
Spring Material - Check Valves Stainless Steel
Flow - Valves 8000 gpm
Full Flow - Valves Yes
Application - Valves Process Piping
Overall Height 13-3/8"
Standards API 598 and FM Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms