Check Availability
  • SSI 

    1" Y Strainer, FNPT x FNPT, 1/32" Mesh, 6-5/16" Length, Carbon Steel

  • Item # 3CFR9
  • Mfr. Model # 0100-1500Y1TC-1
1" Y Strainer, FNPT x FNPT, 1/32" Mesh, 6-5/16" Length, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CFR9
Mfr. Model # 0100-1500Y1TC-1
UNSPSC #40142501
Catalog Page 2896
Shipping Weight 6.04 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 1"
Connection Type FNPT x FNPT
Housing Material Carbon Steel
Max. Pressure 3500 psi @ 100 Degrees F
Length 6-5/16"
Height 4-13/16"
Width 6"
Screen Area 2-15/16"
Screen Material 304 Stainless Steel
Mesh 1/32"
Gasket Material 304 Stainless Steel
Flow Rate 13 gpm
Max. Fluid Temp. 800 Degrees F
Blow-off Port 1/2"
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions