Check Availability
  • SSI 

    1-1/4" Strainer, NPT, 1/32" Mesh, 8-21/32" Length, Stainless Steel

  • Item # 5NLF0
  • Mfr. Model # 0125-1500Y2TT-1
1-1/4" Strainer, NPT, 1/32" Mesh, 8-21/32" Length, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NLF0
Mfr. Model # 0125-1500Y2TT-1
UNSPSC #40142504
Shipping Weight 21.45 lbs
Country of Origin China *
Item Strainer
Pipe Size 1-1/4"
Connection Type NPT
Housing Material Stainless Steel
Max. Pressure 3500 psi @ 100 Degrees F
Length 8-21/32"
Height 7-3/32"
Width 8-3/8"
Screen Area 6-63/64"
Screen Material 304 Stainless Steel
Mesh 1/32"
Gasket Material 304 Stainless Steel
Flow Rate 20 gpm
Max. Fluid Temp. 1100 Degrees F
Blow-off Port 1/2"
Class 150
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions