Check Availability
  • SSI 

    1-1/2" Y Strainer, FNPT x FNPT, 1/32" Mesh, 8-21/32" Length, Stainless Steel

  • Item # 3CFU6
  • Mfr. Model # 0150-1500Y2TT-1
1-1/2" Y Strainer, FNPT x FNPT, 1/32" Mesh, 8-21/32" Length, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CFU6
Mfr. Model # 0150-1500Y2TT-1
UNSPSC #40142501
Shipping Weight 22.35 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 1-1/2"
Connection Type FNPT x FNPT
Housing Material Stainless Steel
Max. Pressure 3500 psi @ 100 Degrees F
Length 8-21/32"
Height 7-3/32"
Width 8-3/8"
Screen Area 6-63/64"
Screen Material 304 Stainless Steel
Mesh 1/32"
Gasket Material 304 Stainless Steel
Flow Rate 30 GPM
Max. Fluid Temp. 1100 Degrees F
Blow-off Port 1/2"
Standards ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions