Check Availability
  • SSI 

    0 to 5000 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Plastic

  • Item # 45MU02
  • Mfr. Model # MG-5000-A-MD-R
0 to 5000 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MU02
Mfr. Model # MG-5000-A-MD-R
UNSPSC #41112410
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Digital Gauge with Transmitter Type Digital Pressure Gauge with Transmitter
Item Digital Pressure Gauge with Transmitter
Gauge Nominal Dial Size 3"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 5000
Digital Gauge Accuracy +/-0.25%
Display Units Psi, Bar, MPa
Socket Material 304 Stainless Steel
Case Material ABS Thermoplastic
Case Color Black
Display LCD
Number of Display Digits 4
Digital Gauge Display Units psi, Bar, MPa
Resolution Dependent on Display Units Selected
Powered By 8 to 30VDC
Agency Compliance ROHS
Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
Output 4 to 20mA
Gauge Transmitter Required Power 8 to 30VDC
Features Multiple Pressure Units, Peak Hold, Zero Reset, Backlight, High and Low Setpoints
Series MG-MD
Calibration Certificate No
Includes 3 Meter Cable for 4/20mA Output
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms