This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SRN 

    Magnetic Privacy Panel; Features 32" Overall Height, 6 ft. Overall Length, Color Black

  • Item # 437J73
  • Mfr. Model # 287050
Magnetic Privacy Panel; Features 32" Overall Height, 6 ft. Overall Length, Color Black

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437J73
Mfr. Model # 287050
UNSPSC #46151501
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Magnetic Privacy Panel
Features 32" Overall Height, 6 ft. Overall Length, Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.