This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SRN 

    Barrier System w/Wind Slits 96" H, 30 ft

  • Item # 437J60
  • Mfr. Model # 222001
Barrier System w/Wind Slits 96" H,  30 ft

Technical Specifications

Item # 437J60
Mfr. Model # 222001
UNSPSC #46151505
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Barrier System with Wind Slit
Type Double
Overall Height 96"
Overall Length 30 ft.
Color Black
Construction Steel, 500 Denier Nylon
Net Weight 130 lb.
Includes (2) Travel Bags with Expandable Wheels, (6) Steel Tripods, (10) All Weather Barrier Screens, (6) Ballast Bags, (6) Beacon Lights with Batteries, (2) Roller Bag, (2) Duffel Bag, Parts Bag, Thumb Drive, (8) Tether Stakes, Canopy, Carry Bag, (3) Flex Sticks, Blue Tarp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms