This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SRN 

    Barrier System w/Wind Slits 78" H, 30 ft

  • Item # 437J56
  • Mfr. Model # 232001
Barrier System w/Wind Slits 78" H,  30 ft

Technical Specifications

Item # 437J56
Mfr. Model # 232001
UNSPSC #46151505
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Barrier System with Wind Slit
Type Double
Overall Height 78"
Overall Length 30 ft.
Color Black
Construction Steel, 500 Denier Nylon
Net Weight 120 lb.
Includes (2) Travel Bags with Expandable Wheels, (6) Tripods, (10) Barrier Screens, (6) Ballast Bags, (6) Beacon Lights with Batteries, (2) Roller Bags, (2) Duffel Bags, Parts Bag, Thumb Drive, (8) Tether Stakes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms