This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SRN 

    Barrier System 78" H, 12 ft. L Black

  • Item # 437J49
  • Mfr. Model # 221000
Barrier System 78" H,  12 ft. L Black

Technical Specifications

Item # 437J49
Mfr. Model # 221000
UNSPSC #46151505
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Barrier System
Type Heavy-Duty
Overall Height 78"
Overall Length 12 ft.
Color Black
Construction Steel, 500 Denier Nylon
Net Weight 60 lb.
Includes Travel Bag with Expandable Wheels, (3) Tripods, (4) All Weather Barrier Screens, (3) Ballast Bags, (3) Beacon Lights with Batteries, Additional Roller Bag, Duffel Bag, Parts Bag, Thumb Drive, (4)Tether Stakes
* This product's country of origin is subject to change

Welcome Sign In