Check Availability
  • SQWINCHER 

    Freezer Pop, Freezer Pop, Regular, 150 Package Quantity

  • Item # 1UFK7
  • Mfr. Model # 159200201
  • (5)
Freezer Pop, Freezer Pop, Regular, 150 Package Quantity Freezer Pop,Assorted,PK150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sqwincher® Sqweeze® freezer pops are available to freeze and eat. Freezer pops are designed for healthy electrolyte replacement, to help keep body hydrated, and cool core temperature. Electrolytes regulate body fluids during workouts and help prevent cramps and fatigue. Ideal for high-heat environments to reduce heat stress related illness. Just tear open and enjoy. Single-serve packets in assorted flavors.
Show More Close
 

Technical Specifications

Item # 1UFK7
Mfr. Model # 159200201
UNSPSC #50202309
Catalog Page 1825
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Freezer Pop
Thirst Quencher Form Freezer Pop
Flavor Cherry, Grape, Lemon-Lime, Mixed Berry, Orange
Yield Per Unit 3 oz.
Drink Content Type Regular
Thirst Quencher Package Size 3.00 oz.
Package Quantity 150
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Australia , Canada , Costa Rica , Mexico and New Zealand .

This item is restricted for international sale.

Alternate Search Terms