Check Availability
  • SQUARE D 

    Toggle Manual Motor Starter, Enclosure NEMA Rating No Enclosure, 16 Amps AC

  • Item # 1H396
  • Mfr. Model # 2510FS1
Toggle Manual Motor Starter, Enclosure NEMA Rating No Enclosure, 16 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1H396
Mfr. Model # 2510FS1
UNSPSC #39121521
Catalog Page 165
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Manual Motor Starter
Operator Toggle
Enclosure NEMA Rating No Enclosure
Number of Required Thermals 1
Amps AC 16
Number of Poles 1
Description/Special Features Stainless Steel Flush Plate
Max. Voltage 600VAC
Height 2.34"
Width 4.12"
Depth 1.06"
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 230V 1
Standards UL, CSA, CE
Pilot Light No
* This product's country of origin is subject to change

Compliance and Restrictions