Check Availability
  • SQUARE D 

    Terminal Block, 600VAC Voltage, 40 Amps, 12 AWG Max. Wire Size, 18 AWG Min. Wire Size

  • Item # 5B360
  • Mfr. Model # 9080GP6
Terminal Block, 600VAC Voltage, 40 Amps, 12 AWG Max. Wire Size, 18 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box lug terminal block is suitable for use with stranded or solid copper wire. The hardware is recessed into the molding.
Show More Close
 

Technical Specifications

Item # 5B360
Mfr. Model # 9080GP6
UNSPSC #39121410
Catalog Page 388
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Terminal Block
Amps 40
Max. Wire Size 12 AWG
Min. Wire Size 18 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 32
Terminal Type Self-Lifting Pressure Wire Connector
Block Material Nylon
Color Natural
Channel Size 35mm/GH
Temp. Range -40 Degrees to 275 Degrees F
Height 1.48"
Depth 1.80"
Width 0.38"
2-Pole Jumpers 2DD04
6-Pole Jumpers 2DD05
End Barrier 5B359
Standards UL94V2
* This product's country of origin is subject to change

Compliance and Restrictions