Check Availability
  • SQUARE D 

    Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 3KL92
  • Mfr. Model # 9080GME6
Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box lug terminal block is suitable for use with stranded or solid copper wire. The hardware is recessed into the molding.
Show More Close
 

Technical Specifications

Item # 3KL92
Mfr. Model # 9080GME6
UNSPSC #39121410
Catalog Page 388
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Terminal Block
Amps 30
Max. Wire Size 10 AWG
Min. Wire Size 22 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 51
Terminal Type Solderless Box Lug
Block Material Nylon
Color Gray
Channel Size 35mm/GH
Temp. Range -40 Degrees to 275 Degrees F
Height 1.82"
Depth 1.72"
Width 0.23"
2-Pole Jumpers 5B368
6-Pole Jumpers 5B367
End Barrier 5B373
Standards UL94V2
* This product's country of origin is subject to change

Compliance and Restrictions