Check Availability
  • SQUARE D 

    Split Core Current Transformer, Primary Range: 0 to 200A, Secondary Range: 0 to 5A

  • Item # 38M508
  • Mfr. Model # 3090SCCT022
Split Core Current Transformer, Primary Range: 0 to 200A, Secondary Range: 0 to 5A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The transformer is designed to convert alternating voltage from one voltage level to another. Transformers are completely static devices without continuously moving mechanical parts, which, by electromagnetic induction, transform electrical energy from one or more circuits to one or more other circuits at the same frequency. A split core transformer is preferable when a solid core transformer is too difficult to install into the primary conductor.
Show More Close
 

Technical Specifications

Item # 38M508
Mfr. Model # 3090SCCT022
UNSPSC #39121001
Shipping Weight 0.75 lbs
Country of Origin USA *
Item - Transformer Split Core Current Transformer
Primary Range 0 to 200A
Secondary Range 0 to 5A
Hole Height 1.51"
Hole Width 1.25"
Electrical Connection - Current Transformer 6 ft. 18 AWG Leads
Window Rectangular
Overall Height 3.91"
Overall Width 4.75"
Overall Depth 1.25"
For Use With Power Meters
* This product's country of origin is subject to change

Compliance and Restrictions