Check Availability
Solid Neutral Assembly, For Use With QOU Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This solid neutral assembly features 12 branch terminals.
Show More Close
 

Technical Specifications

Item # 2CR91
Mfr. Model # SN12125
UNSPSC #39121501
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Solid Neutral Assembly
Amps 125
Number of Poles 3
For Use With QOU Circuit Breakers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In