Check Availability
  • SQUARE D 

    Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 3 kVA Rating

  • Item # 22LR35
  • Mfr. Model # MPZ3S40F
Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 3 kVA Rating
Qty
  • Web Price
    $2,869.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UL listed for both indoor and outdoor applications, this temporary power station includes mounting brackets so it can be utilized where you have need of it. Its ample knockouts can be accessed through the bottom of the enclosure.
Show More Close
 

Technical Specifications

Item # 22LR35
Mfr. Model # MPZ3S40F
UNSPSC #39121002
Shipping Weight 135.0 lbs
Country of Origin Mexico *
Item Temporary Power Station
Phase Single
Input Voltage 480VAC
Output Voltage 120/240VAC
kVA Rating 3
Output Connection (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers
Mounting Floor or Wall
Hz 60
Amps 10
Input Connection Hard Wired
Input Protection 10A Circuit Breaker
Secondary Protection 20A Circuit Breaker
Enclosure Material Steel
Color Gray
NEMA Rating 3R
Overall Height 32.70"
Overall Width 12.00"
Overall Depth 11.90"
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In