Check Availability
  • SQUARE D 

    Single Function Timing Relay, 120VAC, 10A @ 120/240V, 8 Pins, DPDT

  • Item # 5B389
  • Mfr. Model # 9050JCK31V20
Single Function Timing Relay, 120VAC, 10A @ 120/240V, 8 Pins, DPDT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5B389
Mfr. Model # 9050JCK31V20
UNSPSC #39121519
Shipping Weight 0.26 lbs
Country of Origin USA *
Item - Relay Single Function Timing Relay
Function - Timing Relay Interval Delay
Coil Volts 120VAC
AC Contact Rating - Relay 10A @ 120/240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Power Consumption - Relay 2.0VA
Adjustment Method - Timer Rotary Knob
Min. Time Setting - Timer 0.10 sec.
Max. Time Setting - Timer 10 sec.
Contact Material Silver Alloy
Body Height - Relay 3.39"
Body Width - Relay 2.40"
Body Depth - Relay 1.71"
Overall Height - Relay 4.10"
Electrical Connection Socket
Socket 5X852, 1EGP3, 1EGP5
Hz - Electrical 50 Hz, 60 Hz
Standards UL, CSA, CE
* This product's country of origin is subject to change

Welcome Sign In