Check Availability
  • SQUARE D 

    Selector Switch Control Station, 1NO/1NC Contact Form, Number of Operators: 1

  • Item # 2XVF6
  • Mfr. Model # 9001BG111
Selector Switch Control Station, 1NO/1NC Contact Form, Number of Operators: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XVF6
Mfr. Model # 9001BG111
UNSPSC #39121510
Catalog Page 250
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Item Selector Switch Control Station
Number of Operators 1
Size 30mm
Legend Off/On
Type of Operator Selector Switch
Action Maintained
Contact Form 1NO/1NC
Mechanical Interlock No
NEMA Rating 1
Contact Rating 5A @ 600VAC/24VDC
NEMA Contact Rating Designation B600/P600
IP Rating 20
Mounting Wall
Hub 1/2" to 3/4" NPT
Height 2.19"
Width 2.06"
Depth 3.69"
Enclosure Material Plastic
Enclosure Color Gray
Standards UL Listed, CSA Certified, CE
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions