Check Availability
  • SQUARE D 

    Safety Switch, 1 NEMA Enclosure Type, 600 Amps AC, 50 HP @ 250/600VDC HP

  • Item # 2JYJ8
  • Mfr. Model # HU266
Safety Switch, 1 NEMA Enclosure Type, 600 Amps AC, 50 HP @ 250/600VDC HP
Qty
  • Web Price
    $5,311.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JYJ8
Mfr. Model # HU266
UNSPSC #39121501
Shipping Weight 160.0 lbs
Country of Origin USA *
Item Safety Switch
Protection Method Nonfusible
Duty Heavy
Amps AC 600
Voltage 600VAC/DC
Phase 1
HP 50 HP @ 250/600VDC
NEMA Enclosure Type 1
IP Rating 20
Metallic / Non-Metallic Metallic
Material of Construction Steel
Number of Wires 2
Number of Poles 2
Contact Form 2PST
Height 50.2"
Width 27.6"
Depth 10.1"
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions