Check Availability
  • SQUARE D 

    Rotary, No Lever Hazardous Location Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW Maintain

  • Item # 2UYH8
  • Mfr. Model # 9007CR53C
Rotary, No Lever Hazardous Location Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW Maintain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty limit switch features aluminum body construction.
Show More Close
 

Technical Specifications

Item # 2UYH8
Mfr. Model # 9007CR53C
UNSPSC #39121509
Catalog Page 264
Shipping Weight 2.27 lbs
Country of Origin Mexico *
Limit Switch Style Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Rotary, No Lever
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 600V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.71"
Body Height - Limit Switch 4.25"
Body Width - Limit Switch 2.72"
Body Depth - Limit Switch 2.08"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Standard
NEMA Rating 1, 2, 4, 6, 6P, 7, 9, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement CW Maintained
Travel Total Travel 90 Degrees
Series 9007CR
Operating Temp. Range -20 Degrees to 185 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Mounting Hole Spacing - Limit Switch 2.35" x 1.17"
Mounting Hole - Limit Switch (2) 0.20" dia.
Stem Thread - Limit Switch No Stem
Body Material Aluminum
Operating Force 3.00 in.-lb.
Standards UL, CSA
Certification UL Class I Groups B, C, D and Class II Groups E, F, G
* This product's country of origin is subject to change

Compliance and Restrictions