Check Availability
  • SQUARE D 

    Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 11

  • Item # 2DW05
  • Mfr. Model # 8501NR61B
Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DW05
Mfr. Model # 8501NR61B
UNSPSC #39121547
Shipping Weight 2.9 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Octal
Number of Pins 11
Contact Rating 10A @ 300VAC
Voltage 250VAC
Mounting DIN Rail
Socket Code B
Terminals Screw Clamp
Length 2.37"
Width 2.33"
Depth 0.86"
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions